Weatherproof Box, Red
Mfr # 2459-WPB-R
Zoro # G3929536
product price: $53.75
/eaKey Features
For Use With
2447TH, 2452TH
Mounting
Surface
Finish
Red
Humidity Range (% RH)
0 to 95% RH Non-Condensing
Product Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2459-WPB-R
Zoro #
G3929536
UPC #
782640215500
Country of Origin
China
Details
Item
Box
For Use With
2447TH, 2452TH
Mounting
Surface
Finish
Red
Humidity Range (% RH)
0 to 95% RH Non-Condensing
Product Type
Box
Compatible with Brand
Edwards Signaling
Body Color
Red
Resistance Properties
Water Resistant
Description
Weatherproof Box, Finish Red, Surface Mounting, Humidity Range ( Percent RH) 0 to 95 Non-Condensing, For Use With 2447TH, 2452TH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.