Weatherproof Vibrating Horn, 120V AC, Indoor/Outdoor, Surface Mount, .13 Amps, Continuous Sound

  • Mfr # 876-N5

  • Zoro # G4704673


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Heavy Duty Die Cast
Mounting
Surface
Amps
0.13
Color
Gray
Audible Alarm Type
Horn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
876-N5
Zoro #
G4704673
UPC #
782640263006
Country of Origin
Mexico

Dimensions

Width
4.875 in
Depth
3.3125 in
Height
4.875 in
Overall Depth
3 5/16 in
Overall Length
4 7/8 in
Overall Width
4 7/8 in

Details

Item
Vibrating Horn
Housing Material
Heavy Duty Die Cast
Mounting
Surface
Amps
0.13
Color
Gray
Audible Alarm Type
Horn
Voltage
120V AC
Standards
UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
78 to 103dB
Sound Pattern
Continuous
Vibrating
Yes
Visual Indicator Type
No Visual Indicator
Features
Convenient Plug-In Assembly, Corrosion Resistant Finish
Product Type
Horn
Material
Heavy Duty Die Cast
Alarm Volume @ 1 m - Maximum
113 dB
For Location
Indoor, Outdoor
Vibration
Vibrating
Mounting Style
Surface Mount
Operating Current
0.13A
Sound Style
Horn
NEMA Rating
NEMA 4X
Sound Principle
Vibrating
Number of Sound Patterns
1
Volume Selection
Selectable Volume
IP Rating
NEMA 4X
Alarm Volume @ 10 ft - Maximum
103 dB
Sound Continuity
Continuous
Operating Voltage
120V AC

Description

A weatherproof vibrating horn is a safety device designed to emit loud, clear signals in various industrial and commercial settings. It's built to withstand harsh weather conditions, ensuring reliable performance outdoors or in demanding environments. This tool is typically used by industry professionals to alert workers of potential hazards or emergencies, enhancing overall worksite safety.


The EDWARDS SIGNALING - 876-N5 is a Weatherproof Vibrating Horn; a type of Audible & Visual Signaling Device designed for both indoor and outdoor use in various industrial settings. The horn can be mounted on surfaces or pipes, offering flexibility in installation. With its height of 4.875 inches, it's compact enough to fit into different spaces without being obtrusive. This device operates at a voltage of 120V AC and consumes an electrical current of 0.13 amps during operation.


Key features include:
• An audible alarm type: Horn that produces continuous sound pattern to alert personnel about potential hazards or emergencies.
• Decibel range: The loudness ranges from 78 to 103dB @10 ft., ensuring clear audibility over ambient noise.
• Housing Material: Constructed with heavy-duty die-cast material which contributes to durability and resistance against environmental factors.
• Standards compliance: It meets UL standards, indicating adherence to specific regulatory benchmarks.
• Note: This product has no visual indicator and relies solely on its audible alarm for signaling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.