Shop EDWARDS
See all product information
Create Account
Square Punch & Die Set
- Mfr # ED9-PDSQ19/32
- Zoro # G523353314
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Die Size
19/32 in
Compatible Tool Series
Edwards
Material
Tool Steel
Overall Length
6 in
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PDSQ19/32
- Zoro #
- G523353314
- UPC #
- 731325582864
- Country of Origin
- United States
- Item
- Square Punch & Die Set
- Compatible Tool Series
- Edwards
- Material
- Tool Steel
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Punch Type
- Punching Die
- Includes
- 19/32 in Square Punch & Die Set
- Die Type
- Punching Die
- Shape
- Square
Dimensions
- Die Size
- 19/32 in
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Description
Square Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 19/32 in Square Punch & Die Set, Shape Square, Die Size 19/32 in, Notcher Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.