FunPlay Number Rods, Set of 74 Math Manipulatives, 50 Activities + Messy Tray

  • Mfr # 19282

  • Zoro # G413338964


product price: $30.15
/ea

Key Features

Material
Plastic
Color
Multicolored
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19282
Zoro #
G413338964
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Plastic
Color
Multicolored
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Messy Tray, 25 double-sided activity cards and 24 number blocks which represent quantities 1-10

Description

Foster early math and creativity with this early learning kit! This number rods set includes 1 Messy Tray, 25 double-sided activity cards and 74 number rods. This learning resource helps children visualize counting to 10. Each quantity is a different color, which helps children with number identification and comparison. Teach children how to add, measure and build designs with the included activities. Fill in the designs on the colorful activity cards to teach number relationships and measurement. Kids can also create their own designs and images! The activities also include advanced math activities to teach rotation, symmetry and making 100 cm. As children learn with the rods, they will improve fine motor skills, hand-eye coordination and logical thinking.


  • 74 RODS, 50 ACTIVITIES & MESSY TRAY -- This kit includes 1 Messy Tray, 25 double-sided activity cards and 24 number blocks which represent quantities 1-10.
  • HELP THEM IMPROVE FOCUS -- Let kids practice their focused attention skills. Create 10-minute activity stations around the home with this home learning kit and other titles in our FunPlay range!
  • EARLY MATH FOR AGES 4+ -- Use this educational toy to teach children how to count, add and measure. Foster problem-solving and logical thinking as children work through the activities!
  • EXTENDED TRAY OPTIONS -- Our Fun2 Play Infinite Black mini tuff tray (sold separately) pairs with 4 FunPlay Messy Trays. You can create an entire learning station!
  • COUNT BY COLOR -- This learning resource helps children visualize counting to 10. Each quantity is a different color, which helps children with number identification and comparison.
  • HANDS-ON MATH LESSONS -- This in-home learning kit includes advanced math options such as rotation, symmetry and making a hundredths flat, or 100cm. Kids will love to play and learn with stress-free, hands-on math lessons.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.