Zoro Homepage

EE Systems Group EE810W-SH10 5W Solar & Hybrid Powered Energy Efficient LED Commercial Lighting

  • Mfr # EE810W-SH10

  • Zoro # G704057826


product price: $278.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE810W-SH10
Zoro #
G704057826
UPC #
856071006003
Country of Origin
China

Description

Series eLEDing, Next Generation Solar Powered High Powerful Lighting Technology, Designed and Built for most Commercial Buildings, Farm, Park and large size Residential lighting wide range applications - Can be used for new installations or replacement of outdated AC powered lights. Its innovative SMART lighting profiles offer unlimited true Dusk-to-Dawn all night lighting capability. It offers flexibility with auto compensation for critical weather and variations of geographic locations, and able to indicate critical status of operating conditions. eLEDing Smart solar lights present a significant improvement above current solar lighting performance under SMART management IPM system. It provides unique Smart and ePIR sensing profile: Max Brightness for hours when dusk and automatically Dimming to soft-glow illumination after midnight, lights up to Max brightness when ePIR is activated. A highly reliable and compact eLEDing unit designed and engineered for outdoor lighting systems.

Features
  • eLEDing innovative solar power management technology lights up with SMART mode in illuminating profiles
  • Built-in Intelligent Power Management to automatically compensate for weather conditions of the world geography
  • High quality made components with up to extend operating ultra long life cycles: Super LED Matrix, Li-battery, Tempered glass solar panel and casting Aluminum alloy light fixture
  • True Dusk to Dawn feature, and lights up to 3-4 days illuminating time under IPM
  • Invented Patented Technology, Designed, Developed, Engineered and QC'd in USA
Intelligent Power Management
  • Charge and Discharge Battery Efficiently under Automatic Protection Control
  • Automatic Battery Capacity and Power Source Monitoring
  • On-Board ePIR Motion Detector Provides Dusk to Down Illumination All Night Long
  • Most Reliable Lithium-Based Polymer Battery in use
eLEDing-Illumination
  • Super Bright LED-Matrix Illuminator
  • Solar Power or AC power source Lighting with Dusk to Dawn & Dimming Controllability
  • Smart ON built with Motion Activated Profiles / dimming mode
  • Highly Intense Outstanding Illumination Coverage
  • As Bright as 500 Lumens Illumination
Specification
  • Industrial Grade Self-Contai

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.