Zoro Homepage

1.5 gal Both Mini Tank Water Heater, 120V, Single Phase 15.5 in H

  • Mfr # EMT1

  • Zoro # G4289397


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Commercial / Residential
Both
Water Heater Design
Point-of-Use
Tank Capacity
1.5 gal
Voltage
120V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMT1
Zoro #
G4289397
UPC #
091654600401
Country of Origin
China

Dimensions

Overall Height
15 in
Overall Length
10 in
Overall Width
9 in
Overall Height - Water Heaters
15 1/4 in
Manufacturer Warranty Length
6 yr
Overall Depth
9.75 in
Connection Size
1/2 NPT

Details

Item
Mini Tank Water Heater
Commercial / Residential
Both
Water Heater Design
Point-of-Use
Tank Capacity
1.5 gal
Voltage
120V
Phase
1
Total Watts
1.4KW
Item - Water Heaters
Mini Tank Water Heater
Voltage - Water Heaters
120
Water Connection
1/2in NPT
Temp. Range
50 Degrees to 140 Degrees F
Residential / Commercial
Both
Standards
ETL Tested, NSF 372, UL 174
Includes
Cord, Hanging Bracket
Amps AC
12 A
Tank Capacity - Plumbing
1.5 gal
Number of Elements
1
Market
Commercial, Residential
Maximum Delivered Temperature
140 Degrees F
Included Valves
Temperature and Pressure Relief
Current
12 A
Mounting Type
Freestanding
Minimum Delivered Temperature
50 Degrees F
Water Connection Location
Top
Tank Lining Material
Vitreous Glass
Electrical Connection Type
Power Cord and Pl
Maximum Water Pressure
150 psi
Power Consumption
1,440 W
Operating Voltage
120V AC

Description

Mini Tank Water Heater, Operating Voltage 120V AC, Phase Single, Maximum Recovery Flow Rate Not Applicable, Overall Height 15.5 in, Overall Width 9.75 in, Power Consumption 1,440 W, Tank Capacity 1.5 gal, Tank Diameter Not Applicable, Market Commercial, Residential, Number of Elements 1, Current 12 A, Electrical Connection Type Power Cord and Pl, Included Valves Temperature and Pressure Relief, Includes Cord, Hanging Bracket, Manufacturer Warranty Length 6 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.