Shop RICHMOND
Additional $180.00 delivery surcharge applies per item.
See details
Create Account
Encore Series Hybrid Electric Heat Pump Water Heater, 21 A, 240 V, 5000 W, 40 gal Tank
- Mfr # 10E40-HP5U30
- Zoro # G516103933
product price:Â
$
2,730.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10E40-HP5U30
- Zoro #
- G516103933
- UPC #
- 20352813325
- Country of Origin
- Mexico
Description
Richmond Encore Hybrid Electric Heat Pump Water Heater, Tank Capacity: 40 gal, 240 V, 21 A, Wattage Rating: 5000 W, Number of Phases: 1, BTU Rating: 4200 Btu/hr, First Hour Delivery: 60 gph, Hot Water Temperature: 150 deg F, Maximum Water Pressure: 150 psi, Water Connection Size: 3/4 in, Energy Factor: 3.83, Commercial/Residential: Residential, Dimensions: 78-7/8 in H x 23-1/4 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.