Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 208VAC

  • Mfr # EX1608TC
  • Zoro # G4080133
product price: 
$
759.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
16.6KW
Amps - Water Heaters
80
Phase - Water Heaters
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX1608TC
Zoro #
G4080133
UPC #
091654016202
Country of Origin
United States

Dimensions

Height
10"
Wire Size
8 AWG
Width
10 1/2 in
Depth
3"
Overall Width
10.75 in
Overall Depth
4.5 in
Overall Height
10.25 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
16.6KW
Amps - Water Heaters
80
Phase - Water Heaters
1
Temp. Range - Water Heaters
100 Degrees to 140 Degrees F
Min. Flow Activation
0.7 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Max. Flow Rate
3 gpm
Voltage
208V AC
Standards
ANSI Z358.1, NSF/ANSI 372, UL Listed
Item - Water Heaters
Electric Tankless Water Heater
Water Connection
3/4" NPT
Phase
1
Features
+/-1 Degrees F Temperature Stability, Field Serviceable Replaceable Cartridge Element
Temp. Rise @ 4.0 GPM
28.3 Degrees F
Mounting
Vertical
Temp. Rise @ 2.5 GPM - Water Heaters
45.3 Degrees F
Amps AC
80 A
Residential / Commercial
Commercial
Elements
Dual Replacement Cartridge Insert
Pressure Range
40 to 150 psi
Temp. Rise @ 2.5 GPM
45.3 Degrees F
Temp. Rise @ 1.5 GPM
75.5 Degrees F
Temp. Range
100 Degrees to 140 Degrees F
Adjustable Thermostat
No
Minimum Delivered Temperature
140 Degrees F
Minimum Flow Activation
0.75 gpm
Current
80 A
Minimum Water Pressure
40 psi
Hot Outlet Connection Gender
Male
Environment
Indoor
Temperature Rise @ Flow
38 Degrees F @ 4 gpm, 45 Degrees F @ 3 gpm, 57 Degrees F @ 2.5 gpm, 76 Degrees F @ 2 gpm
Application
Single or Multi-Fixture
Maximum Flow Rate
3 gpm
Market
Commercial, Industrial
Maximum Delivered Temperature
140 Degrees F
Mounting Orientation
Vertical
Hot Outlet Type
NPT
Operating Voltage
208V AC
Element Material
Nichrome
Housing Material Finish
Powder Coated
Maximum Water Pressure
150 psi
Cord Conductor Gauge
8 AWG Wire
Mounting Type
Wall Mounting
Power Consumption
16,600 W
Series
Series Two(TM)
Location of Use
Point-of-Use
Product Type
Electric Tankless Water Heater

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.75 gpm, Overall Height 10.25 in, Overall Width 10.75 in, Overall Depth 4.5 in, Power Consumption 16,600 W, Maximum Delivered Temperature 100 Degrees F, Minimum Delivered Temperature 140 Degrees F, Adjustable Thermostat Yes, Current 80 A, Environment Indoor, Market Commercial, Industrial, Application Single or Multi-Fixture

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.