15 gal, 277V, 7.2 Amps, Commercial Electric Water Heater

  • Mfr # EGSP15
  • Zoro # G5127071
product price: 
$
756.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V
Amps AC
7.2 A
Item - Water Heaters
Electric Water Heater
Height to Hot Side Connection
21 7/8 in
Standards
ASME, CSA Certified, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGSP15
Zoro #
G5127071
UPC #
203522371072
Country of Origin
Mexico

Dimensions

Height to Hot Side Connection
21 7/8 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Cold Side Connection
4 5/8 in
Height to Top of Heater
24.25"
Overall Height
24.3 in
Dia./Thread Size
3/4"
Height to T and P Opening
19-3/8"
Overall Height - Water Heaters
24 1/4 in
Connection Size
3/4"
Jacket Dia.
17 3/4 in
Height to Top of Vent Connection
24.25"
Overall Depth
22.3 in
Overall Width
17.8 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
3 yr Limited Tank
Height to Hot Outlet
21.9 in
Height to T and P Valve
19.37 in
Tank Diameter
17.75 in
Hot Outlet Size
3/4 in
Height to Cold Inlet
4.6 in

Details

Item
Electric Water Heater
Voltage
277V
Amps AC
7.2 A
Item - Water Heaters
Electric Water Heater
Standards
ASME, CSA Certified, UL Listed
Commercial / Residential
Commercial
Water Heater Design
Point-of-Use
Phase
Single
Max. Pressure
150 psi
Tank Capacity - Plumbing
15.0 gal
Water Connection
3/4 in NPT
Includes
Resistor Elements, Surface Mounted Thermostat
Total Watts
2,000 W
Temp. Range
110 Degrees to 170 Degrees F
Industry Type
Commercial
Connection Type
NPT
Compliance
Design Certified Under UL Standard 174., Exceed the Minimum Energy Factor Requirements of ASHRAE, Exceeds Energy Effeciency Codes of all States, Tested Cccording to DOE Test Procedures
Voltage - Water Heaters
277
Fuel Type
Electric
Vent Type
Standard
System of Measurement
Inch
Number of Elements
1
Tank Capacity
15 gal
Residential / Commercial
Commercial
Recovery @ 140 F Rise
6 gph
Phase - Water Heaters
1
Recovery @ 120 F Rise
7 gph
Recovery @ 100 F Rise
8 gph
Connection Location
Side
Features
Automatic Temperature Control
Water Connection Location
Side
Cold Inlet Type
NPT
Environment
Indoor
Tank Outer Shell Material
Steel
Market
Commercial
Hot Outlet Type
NPT
Maximum Water Pressure
150 psi
Maximum Recovery Flow Rate
20 gph @ 40 Degrees F
Operating Voltage
277V
Maximum Delivered Temperature
170 Degrees F
Thermal Efficiency
Not Rated
Overheat Protection
Yes
Included Valves
Temperature and Pressure Relief
Tank Insulation Material
Polyurethane
Mounting Type
Wall Mounting
Automatic Thermostat
Yes
Tank Outer Shell Finish
Porcelain Enamel
Thermostat Mounting
Surface
Minimum Delivered Temperature
110 Degrees F
Current
7.2 A
Recovery Rate @ Rise
10 gph @ 80 Degrees F, 14 gph @ 60 Degrees F, 20 gph @ 40 Degrees F, 6 gph @ 140 Degrees F, 7 gph @ 120 Degrees F, 8 gph @ 100 Degrees F
Power Consumption
2,000 W

Description

Electric Water Heater, Operating Voltage 277V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 20 gph @ 40 Degrees F, Overall Height 24.3 in, Power Consumption 2,000 W, Tank Capacity 15 gal, Tank Diameter 17.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 7.2 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.6 in, Height to Hot Outlet 21.9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews