Shop EEMAX

Commercial Electric Tankless Water Heater, Sanitation, 0 Degrees to 180 Degrees F, 480VAC, 3 Phase

  • Mfr # AP036480 S N4
  • Zoro # G3480779

product price: 
$
13,937.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
36KW
Phase - Water Heaters
3
Min. Flow Activation
2.5 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP036480 S N4
Zoro #
G3480779
UPC #
091654917776
Country of Origin
United States
Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
36KW
Phase - Water Heaters
3
Min. Flow Activation
2.5 gpm
Water Heater Application
Sanitation
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Water Connection
1-1/4" NPT
NEMA Rating
4
Voltage
480V AC
Residential / Commercial
Commercial
Phase
3
Temp. Rise @ 2.5 GPM
98 Degrees F
Features
Field Programmable, Updatable Firmware, Thermo-Optical Sensor for Infrared Element Monitoring
Temp. Rise @ 6.0 GPM
40 Degrees F
Pressure Range
150 psi
Temp. Rise @ 4.0 GPM
61 Degrees F
Standards
ANSI Z358.1, cETLus Intertek, NSF/ANSI 372, UL 499
Mounting
Vertical
Default Temperature
180 Degrees F
Max. Flow Rate
30 gpm
Amps AC
43 A
Temp. Rise @ 1.5 GPM
163 Degrees F
Temp. Rise @ 20.0 GPM
12 Degrees F
Temp. Range
0 Degrees to 180 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 8.0 GPM
30 Degrees F
Mounting Orientation
Vertical
Minimum Flow Activation
2.5 gpm
Maximum Delivered Temperature
190 Degrees F
Minimum Delivered Temperature
100 Degrees F
Maximum Water Pressure
150 psi
Energy Factor
0.94
Operating Voltage
480V AC
Cord Conductor Gauge
8 AWG Wire
Water Connection Location
Bottom
Temperature Rise @ Flow
11 Degrees F @ 23 gpm, 12 Degrees F @ 20 gpm, 41 Degrees F @ 6 gpm, 49 Degrees F @ 5 gpm, 61 Degrees F @ 4 gpm, 8 Degrees F @ 30 gpm, 82 Degrees F @ 3 gpm, 9 Degrees F @ 26 gpm
Control Type
Digital Display with Keypad
Element Material
Non-Ferrous Metal
Housing Material
Steel
Minimum Water Pressure
35 psi
Maximum Flow Rate
40 gpm
Housing Material Finish
Powder Coated
Current
43 A
Market
Commercial, Industrial
Power Consumption
36,000 W
Application
Sanitation

Dimensions

Width
17 1/8 in
Wire Size
8 AWG
Depth
10-9/32"
Height
17-27/64"
Overall Depth
13.5 in
Overall Height
24 in
Overall Width
30 in

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 36,000 W, Maximum Delivered Temperature 190 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 43 A, Market Commercial, Industrial, Application Sanitation, Control Type Digital Display with Keypad, Cord Conductor Gauge 8 AWG Wire, Default Temperature 180 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.