Zoro Homepage

208VAC, Electric Tankless Water Heater, 3 Phase

  • Mfr # AP064208 EFD N4

  • Zoro # G3480438


product price: $14,639.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Min. Flow Activation
2.50 gpm
NEMA Rating
4
Flow Range
Up to 40 gpm
Temp. Rise @ 20.0 GPM
22 Degrees F
For Use With
Emergency Eye, Face & Drench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP064208 EFD N4
Zoro #
G3480438
UPC #
091654917592
Country of Origin
United States

Dimensions

Wire Size
3/0 AWG
Overall Depth
14"
Overall Height
24"
Overall Width
30"
Height
24 in
Width
30 in
Depth
13 1/2 in
Tank Size
Tankless
Inlet Pipe Size
1 1/4 in
Outlet Pipe Size
1 1/4 in

Details

Min. Flow Activation
2.50 gpm
Item
Electric Tankless Water Heater
NEMA Rating
4
Flow Range
Up to 40 gpm
Temp. Rise @ 20.0 GPM
22 Degrees F
For Use With
Emergency Eye, Face & Drench
Temp. Rise @ 8.0 GPM
54 Degrees F
Temp. Rise @ 4.0 GPM
109 Degrees F
Input Connection
1-1/4" NPT
Wattage
64,000
Phase
3
Mount
Vertical
Temp. Rise @ 6.0 GPM
72 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Standards
UL 499, CSA
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Water Output Temp.
60 Degrees to 90 Degrees F
Max. Amps
178
Voltage
208VAC
Features
Emergency Stop Push Button, Freeze Protection, Fused Disconnect, Non-Fused Disconnect, Remote Display, Siren and Beacon
Includes
NEMA 4 Cabinet
Connection Location
Plumbing Bottom
Maximum Water Output Temperature
90 Degrees F
Mount Type
Wall
Power Source
Electric
Temperature Rise @ 20.0 gpm
22 Degrees F
Minimum Flow Rate
2.5 gpm
Maximum Water Pressure
150 psi
Inlet Pipe Thread Type
NPT
Minimum Flow Activation
2.5 gpm
Heater Rating
218,377 BTU
Outlet Pipe Thread Type
NPT
Number of Outputs
1
Minimum Water Pressure
35 psi
Maximum Flow Rate
30 gpm
Material
Powder Coated Steel
Temperature Rise @ 6.0 gpm
73 Degrees F
Current
178 A
Temperature Rise @ 8.0 gpm
54 Degrees F
Voltage - Water Heaters
208V
Water Connection
1-1/4 NPT
Phase - Water Heaters
3
Max. Flow Rate
30 gpm
Watts - Water Heaters
64KW

Description

Electric Tankless Water Heater, Connection Location Plumbing Bottom, Current 178 A, Depth 13 1/2 in, Height 24 in, Width 30 in, Elements Cartridge Style; Designed for Field Replacement; Non-Ferrous, Features Emergency Stop Push Button, Freeze Protection, Fused Disconnect, Non-Fused Disconnect, Remote Display, Siren and Beacon, For Use With Emergency Drench Showers, Eye/Face Wash Stations, Heater Rating 218,377 BTU, Includes NEMA 4 Cabinet, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.