Commercial Electric Tankless Water Heater, Undersink, 240VAC, Single Phase
Mfr # AM007240T
Zoro # G5859259
product price:Â $708.99
/ea
Free Shipping & Returns
Key Features
Water Heater Design
Point-of-Use
Voltage - Water Heaters
240V
Watts - Water Heaters
6.5KW
Amps - Water Heaters
27
Phase - Water Heaters
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AM007240T
Zoro #
G5859259
UPC #
091654924460
Country of Origin
United States
Dimensions
Height
13-3/4"
Wire Size
10 AWG
Width
5-1/4"
Depth
4"
Overall Depth
4 in
Overall Height
14.5 in
Overall Width
5.25 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks
Cold Inlet Size
3/8 in
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 14.5 in, Overall Width 5.25 in, Overall Depth 4 in, Power Consumption 6,500 W, Maximum Delivered Temperature 110 Degrees F, Minimum Delivered Temperature 85 Degrees F, Adjustable Thermostat No, Current 27 A, Environment Indoor, Market Commercial, Application Sensor Faucets, Kitchen Sinks, Lavatory Sinks, Metering Faucets
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.