Shop EEMAX

Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 240VAC, 1 Phase

  • Mfr # HA013240
  • Zoro # G9988431

product price: 
$
459.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
220V to 240V
Watts - Water Heaters
13KW
Amps - Water Heaters
54
Phase - Water Heaters
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA013240
Zoro #
G9988431
UPC #
091654918360
Country of Origin
China
Water Heater Design
Whole House
Voltage - Water Heaters
220V to 240V
Watts - Water Heaters
13KW
Amps - Water Heaters
54
Phase - Water Heaters
1
Temp. Range - Water Heaters
80 Degrees to 140 Degrees F
Min. Flow Activation
0.3 gpm
Water Heater Application
General Purpose
Commercial / Residential
Residential
Item
Electric Tankless Water Heater
Water Connection
1/2" compression; (1/2" compression to 1/2" NPT adaptor included)
Elements
Dual Replacement Cartridge Insert
Temp. Rise @ 6.0 GPM
33 Degrees F
Standards
cETLus Intertek
Max. Flow Rate
8 gpm
Default Temperature
120 Degrees F
Includes
1/2 in NPT Adapters
Temp. Range
80 Degrees to 140 Degrees F
Temp. Rise @ 1.5 GPM
59 Degrees F
Temp. Rise @ 4.0 GPM
22 Degrees F
Voltage
240V AC
Phase
1
Temp. Rise @ 8.0 GPM
22 Degrees F
Residential / Commercial
Residential
NEMA Rating
1
Temp. Rise @ 2.5 GPM - Water Heaters
36 Degrees F
Features
Instant, Consistent, Endless Hotwater, Compact, Resistant, and Stylish with External Digital Control, Easy Installation
Temp. Rise @ 0.5 GPM
Limited to maximum temperature
Amps AC
54 A
Pressure Range
150 psi
Temp. Rise @ 2.5 GPM
36 Degrees F
Mounting
Wall
Item - Water Heaters
Electric Tankless Water Heater
Element Material
Copper
Temperature Rise @ Flow
22 Degrees F @ 4 gpm, 30 Degrees F @ 3 gpm, 36 Degrees F @ 2.5 gpm, 44 Degrees F @ 2 gpm, 59 Degrees F @ 1.5 gpm, 89 Degrees F @ 1 gpm
Current
54 A
Environment
Indoor
Maximum Delivered Temperature
140 Degrees F
Maximum Flow Rate
4.8 gpm
Mounting Type
Wall Mounting
Minimum Delivered Temperature
80 Degrees F
Operating Voltage
240V AC
Control Type
Dial, Digital Display with Keypad
Maximum Water Pressure
150 psi
Minimum Water Pressure
25 psi
Adjustable Thermostat
Yes
Market
Residential
Cord Conductor Gauge
6 AWG Wire
Power Consumption
13,000 W
Minimum Flow Activation
0.3 gpm
Housing Material
Stainless Steel
Location of Use
Point-of-Use
Series
HomeAdvantage
Product Type
Electric Tankless Water Heater

Dimensions

Depth
3-3/4"
Height
11-3/4"
Width
7 1/4 in
Wire Size
8/10 AWG
Overall Depth
3.75 in
Overall Width
8 in
Overall Height
11.5 in
Cold Inlet Size
1/2 in

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 4.8 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.75 in, Overall Height 11.5 in, Overall Width 8 in, Power Consumption 13,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 54 A, Environment Indoor, Market Residential, Control Type Dial, Digital Display with Keypad

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.