Shop VEVOR
See all product information
Create Account
8KW Instant Hot Tankless Water Heater Electric Boiler LED IP25 for Shower
- Mfr # JN08
- Zoro # G023372587
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
86-140°F (30-60°C)
Min. Flow Activation
0.39 GPM (1.5 L/m)
Depth
14.09 in
Width
9.69 in
Height
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JN08
- Zoro #
- G023372587
- UPC #
- 840349949796
- Country of Origin
- China
- Temp. Range
- 86-140°F (30-60°C)
- Min. Flow Activation
- 0.39 GPM (1.5 L/m)
- Max. Amps
- 33.33 A
- Item
- Tankless Water Heater
- Cabinet Material
- ABS 5VA
- Voltage - Water Heaters
- 240 VAC
- Watts
- 8 kW
- Water Connection
- 1/2" NPT
Dimensions
- Depth
- 14.09 in
- Width
- 9.69 in
- Height
- 3.35 in
Description
VEVOR Instant Water Heater, 8kw On Demand Electric Tankless Water Boiler, Digital Temperature Display & Easy Installation & 24-Hour Water Supply, For Kitchen Bathroom Shower Mall Salon ETL Listed Endless Hot Water Constant Temperature User-friendly Setup Wide Application Trusted Quality Stylish Design Temp. Range: 86-140 DegF / 30-60 DegC,Protection Rate: IP25,Water Connections: 1/2" NPT,Voltage: AC 240V,Item Model Number: JN08,Fit Circuit Breaker: 40A,Max. Current: 33.33A,Material: ABS 5VA,Min. Flow to Activate Unit: 0.39 GPM (1.5 L/m),Fit Power Cable: 10AWG,Net Weight: 6.83 lbs / 3.1 kg,Power: 8 Kw
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.