Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 240VAC, 1 Phase

  • Mfr # PR036240

  • Zoro # G5233098


product price:  $1,347.29
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240V
Watts - Water Heaters
36KW
Amps - Water Heaters
150
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR036240
Zoro #
G5233098
UPC #
091654920134
Country of Origin
China

Dimensions

Height
17"
Wire Size
8 AWG
Depth
3-3/4"
Width
19"
Overall Height
17 in
Overall Depth
3.75 in
Overall Width
21 in
Cold Inlet Size
1/2 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240V
Watts - Water Heaters
36KW
Amps - Water Heaters
150
Phase - Water Heaters
1
Temp. Range - Water Heaters
80 Degrees to 140 Degrees F
Min. Flow Activation
0.3 gpm
Water Heater Application
General Purpose
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Item - Water Heaters
Electric Tankless Water Heater
Features
Protected Internal Temperature Control
Temp. Rise @ 2.5 GPM
98 Degrees F
Max. Flow Rate
7 gpm
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Temp. Range
80 Degrees to 140 Degrees F
Pressure Range
25 to 150 psi
Amps AC
150
Phase
1
Water Connection
3/4" NPT
Includes
1/2 in Compression Fittings, 1/2 in NPT Adapters, 3 ft Electric Cable, Hand Welded Exchanger
Standards
cETLus Listed, CSA-C22.2 No. 6, UL 499, WQA Certified
Residential / Commercial
Both
Default Temperature
120 Degrees F
Elements
Replaceable Copper Immersion with Brass Top
Temp. Rise @ 2.5 GPM - Water Heaters
98 Degrees F
Mounting
Vertical
Temp. Rise @ 4.0 GPM
62 Degrees F
Voltage
240VAC
Maximum Flow Rate
8 gpm
Current
150 A
Environment
Indoor
Minimum Water Pressure
25 psi
Market
Commercial, Residential
Power Consumption
36,000 W
Housing Material Finish
Powder Coated
Minimum Flow Activation
0.3 gpm
Element Material
Copper
Minimum Delivered Temperature
80 Degrees F
Mounting Orientation
Vertical
Adjustable Thermostat
Yes
Application
Dishwasher, Kitchen Sinks, Mop Sinks, Standard Hand Sink
Temperature Rise @ Flow
123 Degrees F @ 2 gpm, 41 Degrees F @ 6 gpm, 49 Degrees F @ 5 gpm, 61 Degrees F @ 4 gpm, 82 Degrees F @ 3 gpm, 98 Degrees F @ 2.5 gpm
Mounting Type
Wall Mounting
Cord Conductor Gauge
8 AWG Wire
Maximum Water Pressure
150 psi
Operating Voltage
240V AC
Maximum Delivered Temperature
140 Degrees F

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 8 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 17 in, Overall Width 21 in, Overall Depth 3.75 in, Power Consumption 36,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 150 A, Environment Indoor, Market Commercial, Residential, Application Dishwasher, Kitchen Sinks, Mop Sinks, Standard Hand Sink

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.