Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Both Electric Tankless Water Heater, Undersink, 120VAC, Single Phase

  • Mfr # SPEX2412T

  • Zoro # G6306260


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
120
Watts - Water Heaters
2400
Amps - Water Heaters
20
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEX2412T
Zoro #
G6306260
UPC #
091654923296
Country of Origin
United States

Dimensions

Width
5-1/4"
Height
9-3/4"
Depth
3"
Wire Size
14 AWG
Overall Depth
3 in
Overall Width
5.25 in
Overall Height
10.75 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
120
Watts - Water Heaters
2400
Amps - Water Heaters
20
Phase - Water Heaters
1
Temp. Range - Water Heaters
70 Degrees to 140 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Elements
Replaceable Nickel Chrome Cartridge Insert
Default Temperature
140 Degrees F
Pressure Range
35 to 150 psi
Max. Flow Rate
3 gpm
Features
Active Energy Management with Power Modulating Controls, Microprocessor Temperature Control, Digital Display for Thermostatic Accuracy, Silent Operation, Easy Installation, High Temperature Limit Switch, Compact Size
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Item - Water Heaters
Electric Tankless Water Heater
Residential / Commercial
Both
Temp. Rise @ 0.5 GPM
33 Degrees F
Mounting
Any Direction
Temp. Rise @ 2.5 GPM - Water Heaters
7 Degrees F
Temp. Rise @ 1.5 GPM
11 Degrees F
Standards
UL
Water Connection
3/8" Compression
Phase
Single
Voltage
120VAC
Operating Voltage
120V AC
Maximum Delivered Temperature
140 Degrees F
Environment
Indoor
Control Type
Digital Display with Keypad
Maximum Water Pressure
150 psi
Market
Commercial, Residential
Minimum Delivered Temperature
70 Degrees F
Application
Eyewash Fountains (EE Models - 90 Degrees F Max) Sanitation (S Models - 180 Degrees F), Multiple Sensor or Metering Faucets, Kitchen Sinks
Hot Outlet Type
Compression
Mounting Orientation
Horizontal, Vertical
Minimum Flow Activation
0.2 gpm
Housing Material
Thermoplastic
Mounting Type
Wall Mounting
Cord Conductor Gauge
14 AWG Wire
Minimum Water Pressure
30 psi
Current
20 A
Cold Inlet Type
Compression
Element Material
Nichrome
Temperature Rise @ Flow
16 Degrees F @ 1 gpm, 33 Degrees F @ 0.5 gpm, 47 Degrees F @ 0.35 gpm, 8 Degrees F @ 2 gpm
Power Consumption
2,400 W
Maximum Flow Rate
3 gpm

Description

Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 2,400 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 20 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.