Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 208VAC, 3 Phase

  • Mfr # AP054208 EFD N4X

  • Zoro # G3480578


product price:  $19,878.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
54 KW
Phase - Water Heaters
3
Min. Flow Activation
1.5 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP054208 EFD N4X
Zoro #
G3480578
UPC #
091654917493
Country of Origin
United States

Dimensions

Width
26-11/64"
Wire Size
1/0 AWG
Height
17-27/64"
Depth
10-9/32"
Overall Width
32 in
Overall Depth
17 in
Overall Height
23 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
54 KW
Phase - Water Heaters
3
Min. Flow Activation
1.5 gpm
Water Heater Application
Emergency Eye, Face & Drench Showers
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
NEMA Rating
4x
Temp. Rise @ 6.0 GPM
61 Degrees F
Residential / Commercial
Commercial
Mounting
Vertical
Max. Flow Rate
30 gpm
Temp. Rise @ 4.0 GPM
92 Degrees F
Amps AC
150
Default Temperature
120 Degrees F
Temp. Range
60 Degrees to 90 Degrees F
Standards
UL 499, CSA
Voltage
208VAC
Temp. Rise @ 8.0 GPM
46 Degrees F
Water Connection
1-1/4" NPT
Temp. Rise @ 20.0 GPM
18 Degrees F
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Pressure Range
150 psi
Elements
Lead-Free Replaceable Cartridge Insert
Phase
3
Temp. Rise @ 1.5 GPM
Limited to Thermostatic Setting
Temp. Rise @ 2.5 GPM
147 Degrees F
Maximum Delivered Temperature
90 Degrees F
Minimum Flow Activation
1.5 gpm
Cord Conductor Gauge
1/0 AWG Wire
Current
150 A
Power Consumption
54,000 W
Energy Factor
0.94
Temperature Rise @ Flow
12 Degrees F @ 30 gpm, 14 Degrees F @ 26 gpm, 16 Degrees F @ 23 gpm, 18 Degrees F @ 20 gpm
Minimum Water Pressure
35 psi
Maximum Water Pressure
150 psi
Application
Emergency Eye, Face and Drench
Element Material
Non-Ferrous Metal
Minimum Delivered Temperature
80 Degrees F
Market
Commercial, Industrial
Housing Material
304 Stainless Steel
Maximum Flow Rate
40 gpm
Water Connection Location
Bottom
Control Type
Digital Display with Keypad
Operating Voltage
208V AC

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 54,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 150 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 1/0 AWG Wire

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.