Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 480VAC

  • Mfr # AP054480 N4X
  • Zoro # G3480465
product price: 
$
20,518.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
54 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP054480 N4X
Zoro #
G3480465
UPC #
091654916656
Country of Origin
United States
Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
54 KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Phase
3
Mounting
Vertical
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Rise @ 1.5 GPM
245 Degrees F
Residential / Commercial
Commercial
Amps AC
65 A
Temp. Rise @ 8.0 GPM
46 Degrees F
Pressure Range
150 psi
Temp. Rise @ 6.0 GPM
61 Degrees F
Default Temperature
120 Degrees F
Temp. Rise @ 4.0 GPM
92 Degrees F
Temp. Range
100 Degrees to 140 Degrees F
Water Connection
1-1/4" NPT
Max. Flow Rate
30 gpm
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Temp. Rise @ 2.5 GPM
147 Degrees F
NEMA Rating
4x
Temp. Rise @ 20.0 GPM
18 Degrees F
Standards
UL 499, CSA
Voltage
480V AC
Application
Low Duty Cycle
Control Type
Digital Display with Keypad
Water Connection Location
Bottom
Minimum Delivered Temperature
80 Degrees F
Cord Conductor Gauge
6 AWG Wire
Operating Voltage
480V AC
Housing Material
304 Stainless Steel
Energy Factor
0.94
Temperature Rise @ Flow
12 Degrees F @ 30 gpm, 14 Degrees F @ 26 gpm, 16 Degrees F @ 23 gpm, 18 Degrees F @ 20 gpm, 61 Degrees F @ 6 gpm, 74 Degrees F @ 5 gpm, 92 Degrees F @ 4 gpm
Maximum Delivered Temperature
140 Degrees F
Power Consumption
54,000 W
Minimum Flow Activation
1.5 gpm
Current
65 A
Maximum Water Pressure
150 psi
Minimum Water Pressure
35 psi
Element Material
Non-Ferrous Metal
Maximum Flow Rate
40 gpm
Market
Commercial, Industrial

Dimensions

Depth
10-9/32"
Height
17-27/64"
Width
26 11/64 in
Wire Size
6 AWG
Overall Depth
13.5 in
Overall Height
24 in
Overall Width
30 in

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 54,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 65 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 6 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.