Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 480VAC, 3 Phase

  • Mfr # AP072480 EFD N4

  • Zoro # G3480340


product price:  $14,132.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
72KW
Amps - Water Heaters
87
Phase - Water Heaters
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP072480 EFD N4
Zoro #
G3480340
UPC #
091654918001
Country of Origin
United States

Dimensions

Depth
14"
Width
30"
Height
24"
Wire Size
3 AWG
Overall Height
24 in
Overall Depth
13.5 in
Overall Width
30 in
Cold Inlet Size
1 1/4 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
72KW
Amps - Water Heaters
87
Phase - Water Heaters
3
Temp. Range - Water Heaters
60 Degrees to 90 Degrees F
Min. Flow Activation
2.5 gpm
Water Heater Application
Emergency Eye, Face & Drench Showers
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Features
Field Programmable, Updatable Firmware, Thermo-Optical Sensor for Infrared Element Monitoring
Amps AC
87
Temp. Rise @ 4.0 GPM
122 Degrees F
Mounting
Vertical
Elements
Lead-Free Replaceable Cartridge Insert
Temp. Range
60 Degrees to 90 Degrees F
Default Temperature
120 Degrees F
Voltage
480VAC
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Max. Flow Rate
30 gpm
Residential / Commercial
Commercial
Phase
3
Temp. Rise @ 2.5 GPM - Water Heaters
90 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Water Connection
1-1/4" NPT
Pressure Range
150 psi
Temp. Rise @ 8.0 GPM
61 Degrees F
NEMA Rating
4
Temp. Rise @ 20.0 GPM
25 Degrees F
Standards
ASSE 1085 Certified
Temp. Rise @ 6.0 GPM
81 Degrees F
Current
87 A
Power Consumption
72,000 W
Maximum Water Pressure
150 psi
Element Material
Non-Ferrous Metal
Housing Material Finish
Powder Coated
Environment
Indoor
Temperature Rise @ Flow
16 Degrees F @ 30 gpm, 19 Degrees F @ 26 gpm, 21 Degrees F @ 23 gpm, 25 Degrees F @ 20 gpm
Housing Material
Steel
Water Connection Location
Bottom
Control Type
Digital Display with Keypad
Mounting Orientation
Vertical
Mounting Type
Wall Mounting
Minimum Flow Activation
2.5 gpm
Maximum Delivered Temperature
90 Degrees F
Minimum Water Pressure
35 psi
Cord Conductor Gauge
3 AWG Wire
Maximum Flow Rate
40 gpm
Minimum Delivered Temperature
80 Degrees F
Operating Voltage
480V AC
Energy Factor
0.94
Application
Emergency Eye, Face and Drench
Market
Commercial, Industrial

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 72,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 87 A, Environment Indoor, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.