Commercial Electric Tankless Water Heater, Emergency Eye, Face & Drench Showers, 480VAC, 3 Phase

  • Mfr # AP108480 EFD N4X

  • Zoro # G3480270


product price:  $20,114.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
108 KW
Phase - Water Heaters
3
Min. Flow Activation
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP108480 EFD N4X
Zoro #
G3480270
UPC #
091654918056
Country of Origin
United States

Dimensions

Wire Size
1 AWG
Width
26-11/64"
Depth
10-9/32"
Height
17-27/64"
Overall Depth
17 in
Overall Width
32 in
Overall Height
23 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
108 KW
Phase - Water Heaters
3
Min. Flow Activation
2.5 gpm
Water Heater Application
Emergency Eye, Face & Drench Showers
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Amps AC
130
Pressure Range
150 psi
Temp. Range
60 Degrees to 90 Degrees F
Temp. Rise @ 4.0 GPM
Limited to Thermostatic Setting
Voltage
480VAC
Default Temperature
120 Degrees F
Max. Flow Rate
30 gpm
Mounting
Vertical
NEMA Rating
4x
Water Connection
1-1/4" NPT
Phase
3
Temp. Rise @ 20.0 GPM
37 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Temp. Rise @ 6.0 GPM
122 Degrees F
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Residential / Commercial
Commercial
Standards
UL 499, CSA
Temp. Rise @ 8.0 GPM
92 Degrees F
Maximum Water Pressure
150 psi
Application
Emergency Eye, Face and Drench
Operating Voltage
480V AC
Temperature Rise @ Flow
25 Degrees F @ 30 gpm, 28 Degrees F @ 26 gpm, 32 Degrees F @ 23 gpm, 37 Degrees F @ 20 gpm
Minimum Delivered Temperature
80 Degrees F
Cord Conductor Gauge
1 AWG Wire
Minimum Water Pressure
35 psi
Energy Factor
0.94
Water Connection Location
Bottom
Power Consumption
108,000 W
Market
Commercial, Industrial
Housing Material
304 Stainless Steel
Maximum Flow Rate
40 gpm
Maximum Delivered Temperature
90 Degrees F
Current
130 A
Control Type
Digital Display with Keypad
Element Material
Non-Ferrous Metal
Minimum Flow Activation
2.5 gpm

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 108,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 130 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 1 AWG Wire

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.