Commercial Electric Tankless Water Heater, Eyewash, 240VAC, Single Phase

  • Mfr # SPEX95T EE

  • Zoro # G6320513


product price: $398.19
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
9500
Amps - Water Heaters
40
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPEX95T EE
Zoro #
G6320513
UPC #
091654924057
Country of Origin
United States

Dimensions

Width
5-1/4"
Wire Size
8 AWG
Depth
3"
Height
9-3/4"
Overall Width
6 in
Overall Height
3.5 in
Overall Depth
12.5 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
9500
Amps - Water Heaters
40
Phase - Water Heaters
1
Temp. Range - Water Heaters
70 Degrees to 90 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Eyewash
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Item - Water Heaters
Electric Tankless Water Heater
Max. Flow Rate
3 gpm
Temp. Rise @ 1.5 GPM
43 Degrees F
Water Connection
3/8" Compression
Temp. Rise @ 0.5 GPM
130 Degrees F
Features
Active Energy Management with Power Modulating Controls, Microprocessor Temperature Control, Digital Display for Thermostatic Accuracy, Silent Operation, Easy Installation, High Temperature Limit Switch, Compact Size
Elements
Replaceable Nickel Chrome Cartridge Insert
Standards
UL
Mounting
Any Direction
Default Temperature
90 Degrees F
Pressure Range
35 to 150 psi
Residential / Commercial
Commercial
Temp. Rise @ 2.5 GPM - Water Heaters
25 Degrees F
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Voltage
240VAC
Phase
Single
Maximum Flow Rate
3 gpm
Maximum Delivered Temperature
90 Degrees F
Power Consumption
9,500 W
Minimum Water Pressure
30 psi
Hot Outlet Type
Compression
Operating Voltage
240V AC
Cold Inlet Type
Compression
Mounting Orientation
Horizontal, Vertical
Temperature Rise @ Flow
32 Degrees F @ 2 gpm
Minimum Delivered Temperature
70 Degrees F
Minimum Flow Activation
0.2 gpm
Maximum Water Pressure
150 psi
Current
40 A
Market
Commercial
Element Material
Nichrome
Mounting Type
Wall Mounting
Housing Material
Thermoplastic
Control Type
Digital Display with Keypad
Cord Conductor Gauge
8 AWG Wire
Environment
Indoor
Application
Eyewash Fountains (EE Models - 90 Degrees F Max) Sanitation (S Models - 180 Degrees F), Multiple Sensor or Metering Faucets, Kitchen Sinks

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 9,500 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 40 A, Environment Indoor, Market Commercial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.