Commercial Electric Tankless Water Heater, Eyewash, 60 Degrees to 90 Degrees F, 208VAC, 3 Phase

  • Mfr # AP032208 EE N4

  • Zoro # G3480919


product price:  $9,931.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
32KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP032208 EE N4
Zoro #
G3480919
UPC #
091654917288
Country of Origin
United States

Dimensions

Width
26-11/64"
Depth
10-9/32"
Height
17-27/64"
Wire Size
3 AWG
Overall Width
30 in
Overall Height
24 in
Overall Depth
13.5 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
32KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
Eyewash
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Phase
3
Water Connection
1-1/4" NPT
Mounting
Vertical
Residential / Commercial
Commercial
Temp. Range
60 Degrees to 90 Degrees F
NEMA Rating
4
Temp. Rise @ 2.5 GPM
87 Degrees F
Temp. Rise @ 20.0 GPM
11 Degrees F
Temp. Rise @ 1.5 GPM
145 Degrees F
Max. Flow Rate
30 gpm
Voltage
208VAC
Elements
Lead-Free Replaceable Cartridge Insert
Default Temperature
120 Degrees F
Temp. Rise @ 6.0 GPM
36 Degrees F
Temp. Rise @ 8.0 GPM
27 Degrees F
Amps AC
89
Temp. Rise @ 4.0 GPM
54 Degrees F
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Standards
UL 499, CSA
Pressure Range
150 psi
Minimum Delivered Temperature
80 Degrees F
Cord Conductor Gauge
3 AWG Wire
Temperature Rise @ Flow
10 Degrees F @ 23 gpm, 11 Degrees F @ 20 gpm, 36 Degrees F @ 6 gpm, 44 Degrees F @ 5 gpm, 55 Degrees F @ 4 gpm, 7 Degrees F @ 30 gpm, 8 Degrees F @ 26 gpm
Element Material
Non-Ferrous Metal
Minimum Flow Activation
1 gpm
Maximum Flow Rate
40 gpm
Market
Commercial, Industrial
Minimum Water Pressure
35 psi
Maximum Delivered Temperature
90 Degrees F
Current
89 A
Operating Voltage
208V AC
Power Consumption
32,000 W
Maximum Water Pressure
150 psi
Water Connection Location
Bottom
Housing Material Finish
Powder Coated
Housing Material
Steel
Energy Factor
0.94
Control Type
Digital Display with Keypad

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 32,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 89 A, Market Commercial, Industrial, Control Type Digital Display with Keypad, Cord Conductor Gauge 3 AWG Wire, Default Temperature 120 Degrees F, Element Material Non-Ferrous Metal

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.