Shop EEMAX

Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 480VAC

  • Mfr # AP108480 N4
  • Zoro # G3480261

product price: 
$
15,853.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
108KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP108480 N4
Zoro #
G3480261
UPC #
091654916748
Country of Origin
United States

Dimensions

Height
17-27/64"
Wire Size
1 AWG
Depth
10-9/32"
Width
26 11/64 in
Overall Width
30 in
Overall Height
24 in
Overall Depth
13.5 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
108KW
Phase - Water Heaters
3
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Elements
Lead-Free Replaceable Cartridge Insert
Mounting
Vertical
NEMA Rating
4
Temp. Rise @ 20.0 GPM
37 Degrees F
Standards
UL 499, CSA
Voltage
480V AC
Default Temperature
120 Degrees F
Residential / Commercial
Commercial
Temp. Rise @ 8.0 GPM
92 Degrees F
Temp. Rise @ 4.0 GPM
Limited to Thermostatic Setting
Pressure Range
150 psi
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Temp. Range
100 Degrees to 140 Degrees F
Max. Flow Rate
30 gpm
Phase
3
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Amps AC
130 A
Water Connection
1-1/4" NPT
Temp. Rise @ 6.0 GPM
122 Degrees F
Energy Factor
0.94
Power Consumption
108,000 W
Maximum Flow Rate
40 gpm
Water Connection Location
Bottom
Cord Conductor Gauge
1 AWG Wire
Application
Low Duty Cycle
Operating Voltage
480V AC
Minimum Water Pressure
35 psi
Temperature Rise @ Flow
25 Degrees F @ 30 gpm, 28 Degrees F @ 26 gpm, 32 Degrees F @ 23 gpm, 37 Degrees F @ 20 gpm
Maximum Delivered Temperature
140 Degrees F
Element Material
Non-Ferrous Metal
Minimum Flow Activation
2.5 gpm
Maximum Water Pressure
150 psi
Minimum Delivered Temperature
80 Degrees F
Market
Commercial, Industrial
Housing Material Finish
Powder Coated
Control Type
Digital Display with Keypad
Current
130 A
Housing Material
Steel

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 108,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 130 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 1 AWG Wire, Default Temperature 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.