Control Valve, Lochinvar
- Mfr # 100281574
- Zoro # G623387936
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Commercial Gas Water Heaters
Inlet Connection Size
2 in
Product Type
Control Valve
Compatible Manufacturer Part Number
BT-100, BT-80, CGN75-100
Compatible Brand
Lochinvar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100281574
- Zoro #
- G623387936
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Product Type
- Commercial Gas Water Heaters
- Product Type
- Control Valve
- Compatible Manufacturer Part Number
- BT-100, BT-80, CGN75-100
- Compatible Brand
- Lochinvar
- Item
- Control Valve
- Market
- Commercial
Dimensions
- Inlet Connection Size
- 2 in
Description
Control Valve, Fuel Type Not Applicable, Compatible Manufacturer Part Number BT-100, BT-80, CGN75-100, Inlet Connection Size 2 in, Inlet Connection Type Not Applicable, Maximum Heating Capacity Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.