Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 208VAC

  • Mfr # AP064208

  • Zoro # G3480456


product price:  $10,822.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
64KW
Amps - Water Heaters
178
Phase - Water Heaters
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP064208
Zoro #
G3480456
UPC #
091654916359
Country of Origin
United States

Dimensions

Height
17-27/64"
Depth
10-9/32"
Width
26-11/64"
Wire Size
3/0 AWG
Overall Height
26.17 in
Overall Depth
10.28 in
Overall Width
17.81 in
Cold Inlet Size
1 1/4 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208V
Watts - Water Heaters
64KW
Amps - Water Heaters
178
Phase - Water Heaters
3
Temp. Range - Water Heaters
100 Degrees to 140 Degrees F
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Residential / Commercial
Commercial
Temp. Range
100 Degrees to 140 Degrees F
Temp. Rise @ 20.0 GPM
22 Degrees F
Max. Flow Rate
30 gpm
Phase
3
Standards
ANSI Z358.1, cETLus Intertek, NSF/ANSI 372, UL 499
Voltage
208VAC
Mounting
Vertical
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Pressure Range
150 psi
Item - Water Heaters
Electric Tankless Water Heater
Default Temperature
120 Degrees F
Temp. Rise @ 8.0 GPM
54 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Features
Field Programmable, Updatable Firmware, Thermo-Optical Sensor for Infrared Element Monitoring
Temp. Rise @ 2.5 GPM - Water Heaters
140 Degrees F
Water Connection
1-1/4" NPT
Amps AC
178
Temp. Rise @ 6.0 GPM
72 Degrees F
Temp. Rise @ 4.0 GPM
109 Degrees F
NEMA Rating
Not Rated
Minimum Delivered Temperature
80 Degrees F
Minimum Flow Activation
2.5 gpm
Control Type
Digital Display with Keypad
Current
178 A
Power Consumption
64,000 W
Application
Low Duty Cycle
Housing Material Finish
Powder Coated
Market
Commercial, Industrial
Element Material
Non-Ferrous Metal
Cord Conductor Gauge
3/0 AWG Wire
Maximum Water Pressure
150 psi
Maximum Flow Rate
40 gpm
Maximum Delivered Temperature
140 Degrees F
Minimum Water Pressure
35 psi
Operating Voltage
208V AC
Housing Material
Aluminum
Water Connection Location
Bottom
Energy Factor
0.94
Environment
Indoor
Temperature Rise @ Flow
109 Degrees F @ 4 gpm, 15 Degrees F @ 30 gpm, 17 Degrees F @ 26 gpm, 19 Degrees F @ 23 gpm, 22 Degrees F @ 20 gpm, 73 Degrees F @ 6 gpm, 87 Degrees F @ 5 gpm
Mounting Orientation
Vertical
Mounting Type
Wall Mounting

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 64,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 178 A, Environment Indoor, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.