Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 480VAC

  • Mfr # AP054480

  • Zoro # G3480517


product price:  $10,600.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
54KW
Amps - Water Heaters
65
Phase - Water Heaters
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP054480
Zoro #
G3480517
UPC #
091654916618
Country of Origin
United States

Dimensions

Wire Size
6 AWG
Width
26-11/64"
Depth
10-9/32"
Height
17-27/64"
Overall Height
26.17 in
Overall Depth
10.28 in
Overall Width
17.81 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
54KW
Amps - Water Heaters
65
Phase - Water Heaters
3
Temp. Range - Water Heaters
100 Degrees to 140 Degrees F
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Temp. Rise @ 20.0 GPM
18 Degrees F
Amps AC
65
Temp. Rise @ 1.5 GPM
245 Degrees F
Temp. Rise @ 6.0 GPM
61 Degrees F
Temp. Rise @ 2.5 GPM
147 Degrees F
Voltage
480VAC
Temp. Range
100 Degrees to 140 Degrees F
Phase
3
Max. Flow Rate
30 gpm
Standards
ANSI Z358.1, cETLus Intertek, NSF/ANSI 372, UL 499
Water Connection
1-1/4" NPT
Mounting
Vertical
Pressure Range
150 psi
Temp. Rise @ 4.0 GPM
92 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Features
Field Programmable, Updatable Firmware, Thermo-Optical Sensor for Infrared Element Monitoring
Residential / Commercial
Commercial
Default Temperature
120 Degrees F
Temp. Rise @ 8.0 GPM
46 Degrees F
NEMA Rating
Not Rated
Minimum Delivered Temperature
80 Degrees F
Power Consumption
54,000 W
Current
65 A
Application
Low Duty Cycle
Maximum Flow Rate
40 gpm
Minimum Flow Activation
1.5 gpm
Maximum Water Pressure
150 psi
Control Type
Digital Display with Keypad
Housing Material Finish
Powder Coated
Element Material
Non-Ferrous Metal
Market
Commercial, Industrial
Temperature Rise @ Flow
12 Degrees F @ 30 gpm, 14 Degrees F @ 26 gpm, 16 Degrees F @ 23 gpm, 18 Degrees F @ 20 gpm, 61 Degrees F @ 6 gpm, 74 Degrees F @ 5 gpm, 92 Degrees F @ 4 gpm
Cord Conductor Gauge
6 AWG Wire
Mounting Orientation
Vertical
Water Connection Location
Bottom
Operating Voltage
480V AC
Minimum Water Pressure
35 psi
Maximum Delivered Temperature
140 Degrees F
Housing Material
Aluminum
Energy Factor
0.94

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 54,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 65 A, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad, Cord Conductor Gauge 6 AWG Wire

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.