Shop EEMAX

Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F, 480VAC

  • Mfr # AP144480 N4
  • Zoro # G2824020

product price: 
$
18,073.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
144KW
Amps - Water Heaters
173.4
Phase - Water Heaters
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AP144480 N4
Zoro #
G2824020
UPC #
091654916847
Country of Origin
United States

Dimensions

Width
36 in
Depth
10-9/32"
Height
17-27/64"
Wire Size
2/0 AWG
Overall Depth
13.5 in
Overall Width
30 in
Overall Height
24 in
Cold Inlet Size
1 1/4 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
144KW
Amps - Water Heaters
173.4
Phase - Water Heaters
3
Temp. Range - Water Heaters
100 Degrees to 140 Degrees F
Min. Flow Activation
1 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Amps AC
173.4 A
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Pressure Range
150 psi
Temp. Range
100 Degrees to 140 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
140 Degrees F
Mounting
Vertical
Voltage
480V AC
Temp. Rise @ 20.0 GPM
49 Degrees F
Phase
3
Temp. Rise @ 8.0 GPM
122 Degrees F
Temp. Rise @ 2.5 GPM
Limited to Thermostatic Setting
Elements
Lead-Free Replaceable Cartridge Insert
Default Temperature
120 Degrees F
Water Connection
1-1/4" NPT
Standards
ANSI Z358.1, CAN/CSA-C22.2 No. 64/No. 88, cETLus Intertek, NSF/ANSI 372, UL 499
Residential / Commercial
Commercial
Features
Field Programmable, Updatable Firmware, Thermo-Optical Sensor for Infrared Element Monitoring
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 4.0 GPM
Limited to Thermostatic Setting
Max. Flow Rate
30 gpm
NEMA Rating
N4
Market
Commercial, Industrial
Power Consumption
144,000 W
Water Connection Location
Bottom
Housing Material
Steel
Minimum Delivered Temperature
80 Degrees F
Minimum Water Pressure
35 psi
Cord Conductor Gauge
2/0 AWG Wire
Minimum Flow Activation
2.5 gpm
Control Type
Digital Display with Keypad
Energy Factor
0.94
Maximum Flow Rate
40 gpm
Temperature Rise @ Flow
33 Degrees F @ 30 gpm, 38 Degrees F @ 26 gpm, 43 Degrees F @ 23 gpm, 49 Degrees F @ 20 gpm
Current
173 A
Mounting Type
Wall Mounting
Element Material
Non-Ferrous Metal
Mounting Orientation
Vertical
Environment
Indoor
Maximum Delivered Temperature
140 Degrees F
Application
Low Duty Cycle
Housing Material Finish
Powder Coated
Operating Voltage
480V AC
Maximum Water Pressure
150 psi
Product Type
Electric Tankless Water Heater
Series
SpecAdvantage
Adjustable Thermostat
Yes

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 144,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 173 A, Environment Indoor, Market Commercial, Industrial, Application Low Duty Cycle, Control Type Digital Display with Keypad

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.