Commercial Electric Tankless Water Heater, Sanitation, 0 Degrees to 180 Degrees F, 480VAC, 3 Phase

  • Mfr # AP036480 S N4X
  • Zoro # G3480760
product price: 
$
17,727.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Min. Flow Activation
1 gpm
Water Heater Application
Sanitation
Commercial / Residential
Commercial
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP036480 S N4X
Zoro #
G3480760
UPC #
091654917783
Country of Origin
United States
Water Heater Design
Point-of-Use
Min. Flow Activation
1 gpm
Water Heater Application
Sanitation
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Mounting
Vertical
Max. Flow Rate
40 gpm
Temp. Rise @ 1.5 GPM
163 Degrees F
Phase
3
Temp. Rise @ 8.0 GPM
30 Degrees F
Residential / Commercial
Commercial
Voltage
480V AC
Temp. Rise @ 4.0 GPM
61 Degrees F
Temp. Rise @ 2.5 GPM
98 Degrees F
Temp. Rise @ 6.0 GPM
40 Degrees F
Pressure Range
150 psi
Standards
UL 499, CSA
Amps AC
43 A
Temp. Range
0 Degrees to 180 Degrees F
Water Connection
1-1/4" NPT
NEMA Rating
4x
Temp. Rise @ 20.0 GPM
12 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Default Temperature
180 Degrees F
Temperature Rise @ Flow
11 Degrees F @ 23 gpm, 12 Degrees F @ 20 gpm, 41 Degrees F @ 6 gpm, 49 Degrees F @ 5 gpm, 61 Degrees F @ 4 gpm, 8 Degrees F @ 30 gpm, 82 Degrees F @ 3 gpm, 9 Degrees F @ 26 gpm
Cord Conductor Gauge
8 AWG Wire
Maximum Flow Rate
40 gpm
Minimum Delivered Temperature
100 Degrees F
Water Connection Location
Bottom
Energy Factor
0.94
Element Material
Non-Ferrous Metal
Minimum Flow Activation
2.5 gpm
Current
43 A
Minimum Water Pressure
35 psi
Maximum Water Pressure
150 psi
Housing Material
304 Stainless Steel
Control Type
Digital Display with Keypad
Maximum Delivered Temperature
190 Degrees F
Power Consumption
36,000 W
Application
Sanitation
Market
Commercial, Industrial
Operating Voltage
480V AC

Dimensions

Height
17-27/64"
Width
17 1/8 in
Wire Size
8 AWG
Depth
10-9/32"
Overall Height
24 in
Overall Width
30 in
Overall Depth
13.5 in

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 36,000 W, Maximum Delivered Temperature 190 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 43 A, Market Commercial, Industrial, Application Sanitation, Control Type Digital Display with Keypad, Cord Conductor Gauge 8 AWG Wire, Default Temperature 180 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.