Zoro Homepage

Electric Tankless Undersink Water Heater, Single Phase, 2 gpm, 208V AC, 4100 W, 150 psi Max

  • Mfr # SPEX4208

  • Zoro # G7724079


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208
Watts - Water Heaters
4100
Amps - Water Heaters
20
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEX4208
Zoro #
G7724079
UPC #
091654924965
Country of Origin
United States

Dimensions

Overall Height
10.75 in
Depth
3"
Wire Size
14 AWG
Overall Depth
3 in
Width
5-1/4"
Height
9-3/4"
Overall Width
5.25 in
Cold Inlet Size
3/8 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208
Watts - Water Heaters
4100
Amps - Water Heaters
20
Phase - Water Heaters
1
Temp. Range - Water Heaters
82 Degrees to 130 Degrees F
Min. Flow Activation
0.40 gpm
Water Heater Application
Undersink
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
NEMA Rating
4, 4X
Features
Responsive Flow Controlled Electric Tankless Technology, Reactive Flow Recognition Eliminates The Wait for Hot Water, Safestart(TM) Technology Engages Upon Activation to Avoid The Occurrence of A Dry Fire, Self-Diagnostics Actively Protect The Heater In The Installed Environment, Infocue(TM) Delivers Operation Feedback Via An Intuitive LED Indicator
Temp. Rise @ 0.5 GPM
56 Degrees F
Mounting
Any Direction
Standards
UL 499, WQA ANSI/NSF 372, CSA C22.2 -64
Temp. Rise @ 6.0 GPM
5 Degrees F
Pressure Range
30 to 150 psi
Temp. Rise @ 1.5 GPM
19 Degrees F
Water Connection
3/8" Compression
Item - Water Heaters
Electric Tankless Water Heater
Elements
Replaceable Cartridge Insert
Temp. Rise @ 2.5 GPM - Water Heaters
11 Degrees F
Phase
Single
Element Material
Nichrome
Environment
Indoor
Minimum Water Pressure
30 psi
Power Consumption
4,100 W
Temperature Rise @ Flow
14 Degrees F @ 2 gpm, 19 Degrees F @ 1.5 gpm, 28 Degrees F @ 1 gpm, 37 Degrees F @ 0.75 gpm, 56 Degrees F @ 0.5 gpm
Operating Voltage
208V AC
Minimum Flow Activation
0.4 gpm
Housing Material
Thermoplastic
Maximum Water Pressure
150 psi
Cold Inlet Type
Compression
Market
Commercial
Mounting Type
Wall Mounting
Cord Conductor Gauge
14 AWG Wire
Minimum Delivered Temperature
70 Degrees F
Maximum Flow Rate
2 gpm
Maximum Delivered Temperature
140 Degrees F
Current
20 A
Application
Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets
Mounting Orientation
Horizontal, Vertical
Max. Flow Rate
2 gpm

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.4 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 4,100 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 20 A, Environment Indoor, Market Commercial, Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets, Cold Inlet Type Compression

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.