This item is Discontinued.

Eemax Electric Tankless Water Heater, 240VAC EX012240T

Electric Tankless Water Heater, 240VAC (Discontinued)

  • Mfr # EX012240T
  • Zoro # G2324305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX012240T
Zoro #
G2324305
UPC #
091654025006
Country of Origin
United States

Dimensions

Depth
3 in
Width
5 1/4 in
Height
10 3/4 in
Wire Size
6 AWG

Details

Voltage
240VAC
Watts
11,500
Min. Flow Activation
0.70 gpm
Temp. Range
100 Degrees to 140 Degrees F
Residential / Commercial
Commercial
Water Heater Design
Point-of-Use
Standards
UL 499 File E86887(M)
Item
Electric Tankless Water Heater
Mounting
Vertical
Voltage - Water Heaters
240
Elements
Replaceable Nickel Chrome Cartridge Insert
Pressure Range
150 psi
Item - Water Heaters
Electric Tankless Water Heater
Watts - Water Heaters
11,500
Phase
1
Commercial / Residential
Commercial
Temp. Rise @ 2.5 GPM - Water Heaters
31 Degrees F
Amps - Water Heaters
48
Temp. Rise @ 1.5 GPM
52 Degrees F
Water Heater Application
Undersink
Temp. Rise @ 2.5 GPM
31 Degrees F
Amps AC
48
Features
Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out
Temp. Range - Water Heaters
100 Degrees to 140 Degrees F
Water Connection
1/2 in Compression
Phase - Water Heaters
1

Description

Electric Tankless Water Heater, Phase 1, Features Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99 Percent Energy Efficient, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.