Zoro Homepage

Electric Tankless Water Heater, 480V

  • Mfr # XTP027480

  • Zoro # G9193776


product price: $3,806.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
480V
Watts - Water Heaters
24KW
Amps - Water Heaters
33 A
Phase - Water Heaters
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTP027480
Zoro #
G9193776
UPC #
091654925443
Country of Origin
United States

Dimensions

Overall Height
18.52 in
Overall Depth
5.84 in
Overall Width
20.47 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Wire Size
8 AWG

Description

Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 3/4 in, Maximum Flow Rate 20.5 gpm, Minimum Flow Activation 0.5 gpm, Overall Height 18.52 in, Overall Width 20.47 in, Overall Depth 5.84 in, Power Consumption 27,000 W, Maximum Delivered Temperature 70 Degrees F, Minimum Delivered Temperature 180 Degrees F, Adjustable Thermostat Yes, Current 33 A, Environment Indoor, Market Commercial, Industrial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.