Zoro Homepage

Electric Tankless Water Heater, Eyewash, 277VAC, Single Phase

  • Mfr # SPEX100T EE

  • Zoro # G4423592


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
10,000
Amps - Water Heaters
36
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEX100T EE
Zoro #
G4423592
UPC #
091654923265
Country of Origin
United States

Dimensions

Width
5-1/4"
Wire Size
8 AWG
Height
9-3/4"
Depth
3"
Overall Depth
3 in
Overall Width
5.25 in
Overall Height
10.75 in
Hot Outlet Size
3/8 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks
Cold Inlet Size
3/8 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277
Watts - Water Heaters
10,000
Amps - Water Heaters
36
Phase - Water Heaters
1
Temp. Range - Water Heaters
70 Degrees to 90 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Eyewash
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Max. Flow Rate
3 gpm
Elements
Replaceable Nickel Chrome Cartridge Insert
Temp. Rise @ 0.5 GPM
136 Degrees F
Default Temperature
90 Degrees F
Water Connection
3/8" Compression
Temp. Rise @ 2.5 GPM - Water Heaters
27 Degrees F
Pressure Range
35 to 150 psi
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Features
Active Energy Management with Power Modulating Controls, Microprocessor Temperature Control, Digital Display for Thermostatic Accuracy, Silent Operation, Easy Installation, High Temperature Limit Switch, Compact Size
Mounting
Any Direction
Standards
UL
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 1.5 GPM
45 Degrees F
Voltage
277VAC
Phase
Single
Element Material
Nichrome
Housing Material
Thermoplastic
Application
Eyewash Fountains (EE Models - 90 Degrees F Max) Sanitation (S Models - 180 Degrees F), Multiple Sensor or Metering Faucets, Kitchen Sinks
Mounting Orientation
Horizontal, Vertical
Cord Conductor Gauge
8 AWG Wire
Environment
Indoor
Control Type
Digital Display with Keypad
Mounting Type
Wall Mounting
Power Consumption
10,000 W
Operating Voltage
277V AC
Temperature Rise @ Flow
34 Degrees F @ 2 gpm
Current
36 A
Market
Commercial
Maximum Water Pressure
150 psi
Minimum Flow Activation
0.2 gpm
Maximum Flow Rate
3 gpm
Minimum Water Pressure
30 psi
Maximum Delivered Temperature
90 Degrees F
Minimum Delivered Temperature
70 Degrees F
Cold Inlet Type
Compression
Hot Outlet Type
Compression

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 10,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 36 A, Environment Indoor, Market Commercial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.