Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # SPEX35

  • Zoro # G7724173


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
3500
Amps - Water Heaters
15
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEX35
Zoro #
G7724173
UPC #
091654924897
Country of Origin
United States

Dimensions

Width
5-1/4"
Wire Size
14 AWG
Overall Width
5.25 in
Height
9-3/4"
Depth
3"
Overall Height
10.75 in
Overall Depth
3 in
Cold Inlet Size
3/8 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
3500
Amps - Water Heaters
15
Phase - Water Heaters
1
Temp. Range - Water Heaters
82 Degrees to 130 Degrees F
Min. Flow Activation
0.30 gpm
Water Heater Application
Undersink
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Standards
UL 499, WQA ANSI/NSF 372, CSA C22.2 -64
Item - Water Heaters
Electric Tankless Water Heater
Phase
Single
Elements
Replaceable Cartridge Insert
Mounting
Any Direction
Pressure Range
30 to 150 psi
NEMA Rating
4, 4X
Temp. Rise @ 1.5 GPM
16 Degrees F
Temp. Rise @ 0.5 GPM
48 Degrees F
Water Connection
3/8" Compression
Temp. Rise @ 6.0 GPM
4 Degrees F
Features
Responsive Flow Controlled Electric Tankless Technology, Reactive Flow Recognition Eliminates The Wait for Hot Water, Safestart(TM) Technology Engages Upon Activation to Avoid The Occurrence of A Dry Fire, Self-Diagnostics Actively Protect The Heater In The Installed Environment, Infocue(TM) Delivers Operation Feedback Via An Intuitive LED Indicator
Temp. Rise @ 2.5 GPM - Water Heaters
10 Degrees F
Current
15 A
Power Consumption
3,500 W
Maximum Water Pressure
150 psi
Minimum Water Pressure
30 psi
Application
Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets
Minimum Flow Activation
0.3 gpm
Housing Material
Thermoplastic
Environment
Indoor
Operating Voltage
240V AC
Cold Inlet Type
Compression
Element Material
Nichrome
Temperature Rise @ Flow
12 Degrees F @ 2 gpm, 16 Degrees F @ 1.5 gpm, 24 Degrees F @ 1 gpm, 32 Degrees F @ 0.75 gpm, 48 Degrees F @ 0.5 gpm, 80 Degrees F @ 0.3 gpm
Minimum Delivered Temperature
70 Degrees F
Maximum Flow Rate
2 gpm
Mounting Type
Wall Mounting
Market
Commercial
Maximum Delivered Temperature
140 Degrees F
Cord Conductor Gauge
14 AWG Wire
Mounting Orientation
Horizontal, Vertical
Max. Flow Rate
2 gpm

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 3,500 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 15 A, Environment Indoor, Market Commercial, Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets, Cold Inlet Type Compression

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.