Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # SPEX65

  • Zoro # G7724051


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
6500
Amps - Water Heaters
27
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEX65
Zoro #
G7724051
UPC #
091654924927
Country of Origin
United States

Dimensions

Height
9-3/4"
Overall Depth
3 in
Overall Height
10.75 in
Width
5-1/4"
Depth
3"
Overall Width
5.25 in
Wire Size
10 AWG
Cold Inlet Size
3/8 in
Manufacturer Warranty Length
1 yr on Parts, 5 yr Limited on Leaks

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Watts - Water Heaters
6500
Amps - Water Heaters
27
Phase - Water Heaters
1
Temp. Range - Water Heaters
82 Degrees to 130 Degrees F
Min. Flow Activation
0.70 gpm
Water Heater Application
Undersink
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Item - Water Heaters
Electric Tankless Water Heater
Standards
UL 499, WQA ANSI/NSF 372, CSA C22.2 -64
Elements
Replaceable Cartridge Insert
Water Connection
3/8" Compression
Phase
Single
Temp. Rise @ 0.5 GPM
89 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
18 Degrees F
Temp. Rise @ 6.0 GPM
7 Degrees F
Temp. Rise @ 1.5 GPM
30 Degrees F
Features
Responsive Flow Controlled Electric Tankless Technology, Reactive Flow Recognition Eliminates The Wait for Hot Water, Safestart(TM) Technology Engages Upon Activation to Avoid The Occurrence of A Dry Fire, Self-Diagnostics Actively Protect The Heater In The Installed Environment, Infocue(TM) Delivers Operation Feedback Via An Intuitive LED Indicator
NEMA Rating
4, 4X
Mounting
Any Direction
Pressure Range
30 to 150 psi
Operating Voltage
240V AC
Maximum Delivered Temperature
140 Degrees F
Environment
Indoor
Minimum Delivered Temperature
70 Degrees F
Element Material
Nichrome
Cord Conductor Gauge
10 AWG Wire
Mounting Orientation
Horizontal, Vertical
Power Consumption
6,500 W
Market
Commercial
Current
27 A
Maximum Water Pressure
150 psi
Mounting Type
Wall Mounting
Application
Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets
Cold Inlet Type
Compression
Temperature Rise @ Flow
22 Degrees F @ 2 gpm, 30 Degrees F @ 1.5 gpm, 44 Degrees F @ 1 gpm, 59 Degrees F @ 0.75 gpm
Minimum Flow Activation
0.7 gpm
Minimum Water Pressure
30 psi
Housing Material
Thermoplastic
Maximum Flow Rate
2 gpm
Max. Flow Rate
2 gpm

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.7 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 6,500 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 27 A, Environment Indoor, Market Commercial, Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets, Cold Inlet Type Compression

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.