Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Element, Bare Wire, 208V, 8300W

  • Mfr # EX520

  • Zoro # G4710255


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Voltage
208 V
Watts
8,300 W
Style
Bare Wire
Insert Length (In.)
7 3/4 in
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX520
Zoro #
G4710255
UPC #
091654903557
Country of Origin
United States

Dimensions

Insert Length (In.)
7 3/4 in
Flange Width
3/4 in
Overall Length
8.5 in
Insert Length
7.75 in

Details

Voltage
208 V
Watts
8,300 W
Style
Bare Wire
Item
Heating Element
Hz
50/60
For Use With
EX8208/EX8208T/EX1608TC/EX1608T2
Element Type
Bare Wire
Watt Density Class
HWD
Compatible Heater Manufacturer Part Number
EX1608T2, EX1608TC, EX8208, EX8208T, PA008208T, RTEH8208, RTEH8208CA, RTEH8208T, SP8208, SPEX8208, SPEX8208CA, SPEX8208T
Operating Voltage
208V AC
Element Mount Type
Flange
Frequency
60 Hz
Power Consumption
8,300 W
Compatible Manufacturer Part Number
EX1608TC ML

Description

Heating Element, Watt Density Class HWD, Compatible Manufacturer Part Number EX1608TC ML, Element Mount Type Flange, Element Type Bare Wire, Insert Length 7.75 in, Operating Voltage 208V AC, Power Consumption 8,300 W, Compatible Heater Manufacturer Part Number EX1608T2, EX1608TC, EX8208, EX8208T, PA008208T, RTEH8208, RTEH8208CA, RTEH8208T, SP8208, SPEX8208, SPEX8208CA, SPEX8208T, Flange Width 3/4 in, Frequency 60 Hz, Overall Length 8.5 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.