Shop EENERGETICLIGHTING
See all product information
Create Account
150W Equivalent Integrated LED Dark Bronze Dusk to Dawn Wall Pack Light 3000K/ 4000K/ 5000K
- Mfr # E4WPA50D-83050
- Zoro # G422905027
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Includes
Hardware
Voltage
120V to 277V
Width
9.24 in
Length
14.25 in
Watts
50W/40W/30W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E4WPA50D-83050
- Zoro #
- G422905027
- UPC #
- 845940011460
- Country of Origin
- China
Dimensions
- Width
- 9.24 in
- Length
- 14.25 in
- Depth
- 7.55 in
Details
- Includes
- Hardware
- Item
- Wall Pack
- Voltage
- 120V to 277V
- Watts
- 50W/40W/30W
- Lumens
- 6500 lm/5200 lm/3900 lm
- Finish
- Bronze
- Fixture Housing Color
- Dark Bronze
- Application
- Pathways, Commercial
- Standards
- UL Listed
- CRI
- 80
- Damp/Wet Rating
- Wet Rated
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- Aluminum
Description
E4WPA series LED commercial wall pack fixtures provide a quick and easy solution for warehouse and industrial applications.Constructed out of heavy-duty ADC12 die-cast aluminum with robust gaskets and seals
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.