2 ft. x 2 ft. 3800 Lumens Integrated LED Troffer light 3500K/4000K/5000K, Selectable Wattage, 4PK
- Mfr # STA2MP38E83550-DS-4P
- Zoro # G822905030
product price:Â
$
140.99
/pk of 4, $35.25/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
30W
Lumens
3800 lm
Color Temperature
3500 K, 4000 K, 5000 K
Width
23.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STA2MP38E83550-DS-4P
- Zoro #
- G822905030
- UPC #
- 845940013396
- Country of Origin
- China
- Item
- Troffer light
- Voltage
- 120V
- Watts
- 30W
- Lumens
- 3800 lm
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Damp/Wet Rating
- Damp Rated
- Application
- Office;Warehouse
- Includes
- Driver
- Housing Color
- White
- CRI
- 80
- Housing Finish
- White
- Standards
- ETL Listed
- Material
- Steel
Dimensions
- Width
- 23.75 in
- Length
- 23.75 in
- Depth
- 3.5 in
Description
LED Troffer Series have CCT and Wattage Selectable function.It is available for color and wattage selectable as well as fixed CCT models, Plug-n-Play Sensors and Factory installed Vitality cyanboosting 5000K for Circadian lighting benefits upon requests. It engineered to meet DLC Standard and DLC Premium 5.1 performance criteria.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.