Shop EENERGETICLIGHTING
See all product information
Create Account
60-Watt Equivalent 3000K A19 Dimmable LED Light Bulb in Warm White, 4PK
- Mfr # YGA03C70-830-4P
- Zoro # G522905033
product price:Â
$
8.55
/pk of 4, $2.14/ea
Sold in multiples of 2Â pks for
$17.10
Key Features
Voltage
120V
Watts
8
Lumens
800 lm
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YGA03C70-830-4P
- Zoro #
- G522905033
- UPC #
- 845940016304
- Country of Origin
- China
Dimensions
- Length
- 3.98 in
- Outside Dia.
- 2.28 in
Details
- Item
- Light Bulb
- Voltage
- 120V
- Watts
- 8
- Lumens
- 800 lm
- Material
- Plastic
- Color
- White
- Standards
- ETL Listed
- Damp/Wet Rating
- Damp Rated
- Shape
- Globe
Description
Our 4-Pack 8-Watt (60-Watt Equivalent), 3000K warm white, Dimmable,A19 shaped LED light bulb is a perfect replacement for existing incandescent light bulbs, which could offer a lifespan of 15,000-hours and create a comfortable atmosphere for any dining room, study room, bedroom and living room. No flicker, no dazzle, meanwhile very healthy to your eye. No lead or mercury, no IR radiation. No breakable parts and are free of toxic chemicals, they are safe for your family and the environment. Also each bulb in this pack could provide light for full brightness in an instant.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.