Shop EENERGETICLIGHTING
See all product information
Create Account
7.8in. LED Outdoor Stair Lights 4W Step Lights 3000K LED Landscape Lighting Low Voltage, 6PK
- Mfr # ZDL1231-L32K9030-6P
- Zoro # G716318861
product price:
$
60.99
/pk of 6, $10.17/ea
Key Features
Watts
4W
Color Temperature
3000 K
Lumens
320lm
CRI
90
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZDL1231-L32K9030-6P
- Zoro #
- G716318861
- UPC #
- 845940016120
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Height
- 0.63 in
- Length
- 8 in
Details
- Item
- Stair Light
- Watts
- 4W
- Color Temperature
- 3000 K
- Lumens
- 320lm
- CRI
- 90
- Damp/Wet Rating
- Wet Rated
- Standards
- FCC
- Fixture Housing Color
- Black
- Material
- Metal
Description
The Stair lights fixtures provide a quick and easy solution for retaining walls,light barbecue fire pits, landscape steps, rock brick column,step,planters, decks, and masonry walls etc.It can create a beautiful atmosphere,improve your home safety.This step light has 3000K warm white temperature that does not irritate your eyes, no flicker.
- This LED wall lights can be used to retaining walls,light barbecue fire pits, landscape steps, rock brick column,step,planters, decks, and masonry walls etc.
- With 3000K LED chips, delivering a 320 lumen output that provides more even and smooth warm white light.
- These Wall Lights have 270°rotation to adjust the light angle, anti-glare.
- With a lifetime of 25000 hours, 3 years limited warranty.
- Features Recessed Design (embedded in steps) to maintain a minimalist appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.