Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OUTDOOR 7

  • Mfr # B0CHJBJLHN

  • Zoro # G215488201


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
2.5 Gigabit Ethernet
Depth
2.2 in
Encryption Standard
WPA3, TLS v1.2+, WPA2
Broadband Transmission Technology
Ethernet
Height
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0CHJBJLHN
Zoro #
G215488201
UPC #
840268918118
Country of Origin
Viet Nam

Dimensions

Depth
2.2 in
Height
8.2 in
Width
6.3 in

Details

Ethernet Technology
2.5 Gigabit Ethernet
Encryption Standard
WPA3, TLS v1.2+, WPA2
Broadband Transmission Technology
Ethernet
Firewall Type
NAT
MU-MIMO Technology
Yes
UNII Maximum Frequency
5 GHz
ISM Band
Yes
PoE (RJ-45) Port
Yes
Wi-Fi Generation
Wi-Fi 7
Wi-Fi Mesh System
Yes
Frequency
2.40 GHz
UNII Band
Yes
Virtual Assistant Supported
Alexa
Total Number of Network Ports
1
VPN Supported
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Item
Wireless Router
Network Band
Dual Band
Total Wireless Transmission Speed
625-MB/s
Number of Network (RJ-45) Ports
1

Description

EERO OUTDOOR 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.