Shop EERO

PRO 6E MESH WIFI SYST 3PK

  • Mfr # B091G64GVK
  • Zoro # G715488206

product price: 
$
547.99
/ea
Sold in multiples of 2 for $1,095.98
Free Shipping & Returns

Key Features

Max. Data Rate
294.40 MB/s
Wireless LAN Standard
IEEE 802.11ax
Series
Pro 6E
Flash Memory Capacity
4 GB
UNII Maximum Frequency
6 GHz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B091G64GVK
Zoro #
G715488206
UPC #
840080520704
Country of Origin
Viet Nam
Item
Wireless Router
Max. Data Rate
294.40 MB/s
Wireless LAN Standard
IEEE 802.11ax
Series
Pro 6E
Flash Memory Capacity
4 GB
UNII Maximum Frequency
6 GHz
Network Band
Tri Band
Wi-Fi Mesh System
Yes
Processor Core
Dual-core (2 Core)
Number of Network (RJ-45) Ports
1
Ethernet Technology
2.5 Gigabit Ethernet
ISM Maximum Frequency
2.40 GHz
Virtual Assistant Supported
Alexa
Wi-Fi Generation
Wi-Fi 6E
Encryption Standard
TLS v1.2+, WPA3, WPA2
VPN Supported
Yes
Processor Speed
1 GHz
Wireless Performance
AX5400
Total Number of Network Ports
2
Standard Memory
1 GB
UNII Band
Yes
Form Factor
Desktop
Broadband Transmission Technology
Ethernet
Firewall Type
NAT
ISM Band
Yes
Number of Broadband (RJ-45) Ports
1
Frequency
2.40 GHz
Total Wireless Transmission Speed
294.40-MB/s
Mounting
Desktop

Dimensions

Height
2 in
Depth
5.4 in
Width
5.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.