Shop CUDY
See all product information
Create Account
AC1200 Gigabit Mesh Wi-Fi System
- Mfr # M1300(3-PACK)
- Zoro # G423943370
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
DDR/Ram
128 MB (1 Gbit) DDR3
Material
Plastic
Beamforming
Yes
2.4 GHz Wi-Fi Speed
300 Mbps
Outside Diameter
4.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1300(3-PACK)
- Zoro #
- G423943370
- UPC #
- 193138072817
- Country of Origin
- China
Dimensions
- Outside Diameter
- 4.35 in
- Height
- 6.1 in
Details
- DDR/Ram
- 128 MB (1 Gbit) DDR3
- Material
- Plastic
- Beamforming
- Yes
- 2.4 GHz Wi-Fi Speed
- 300 Mbps
- For Use With
- Wired or Wireless Connection
- 5 GHz Wi-Fi Sterams
- 2T2R (2x2 MIMO)
- Wi-Fi Antennas
- 4x Internal
- VPN Server and Client
- WireGuard, OpenVPN, Ipsec, Zerotier, PPTP, L2TP
- Range Performance
- Max: 170 m (558 ft)
- Power Input
- 12V ~1A
- Flash/Rom
- 16 MB (128 Mbit) NOR
- Power Interface
- DC Jack
- 2.4 GHz Wi-Fi Streams
- 2T2R (2x2 MIMO)
- 5 GHz Wi-Fi Speed
- 867 Mbps
- Ethernet Ports
- 2x Gigabit RJ45 Ports
- Item
- Plastic
- Application
- Wi-Fi
- CPU
- 880 MHz Dual-Core, MIPS1004Kc
- Color
- White
Description
AC1200 Wi-Fi Gigabit Mesh Solution 3-Pack, Chipset MT7621+MT7613B+MT7603, Dual-Band, 867Mbps at 5GHz + 300Mbps at 2.4GHz, 802.11ac/a/b/g/n, 2 Gigabit Ethernet Ports, 4 internal antennas, MU-MIMO, DDNS, Zerotier/Wireguard/OpenVPN/IPSec/L2TP/PPTP VPN, DNS over Cloudflare/Google/Quad9, IPv6, Seamless Roaming, TR069/TR098/TR111/TR181, Cudy Mesh, Cudy APP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.