
72in LONG - 3 BOW BIMINI Replacement CANVAS - Fits 54in-60in - Green (Discontinued)
- Mfr # SSE-3B60-FGR
- Zoro # G811573158
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSE-3B60-FGR
Zoro #
G811573158
UPC #
692089000000
Country of Origin
United States
Dimensions
Fits Width
54 in - 60 in
Details
Color
Green
Description
Solution dyed fabrics made of either polyester or acrylic are the best type of material for marine applications. The yarn is dyed before it is made into solution dyed fabric, which means the color is more vibrant and resists fading much better than fabric that is dyed after being woven. Cheaper boat top canvas is sometimes made of cotton fabric and sewn with standard sewing thread, and this is something customers need to avoid if they want the boat top to last longer than six months.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.