Shop EEVELLE

Boat Cover ALUMINUM FISHING High Windshield, Outboard Fits 16ft 6in L up to 88in W Charcoal

  • Mfr # SFAFH1688B-CHL

  • Zoro # G211543201


product price:  $1,074.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 16'6" LENGTH up to 88" WIDTH
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
For Use With
ALUMINUM FISHING - High Windshield w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFAFH1688B-CHL
Zoro #
G211543201
UPC #
-
Country of Origin
United States

Details

Application
Fits 16'6" LENGTH up to 88" WIDTH
Series
Windstorm Elite Sunflair
Color
Charcoal
Material
SUNFLAIR Fabric
Item
Boat Cover
For Use With
ALUMINUM FISHING - High Windshield w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.