SureShade Power Bimini - Clear Anodized Frame with Gray Fabric
Mfr # 2020000300
Zoro # G715695451
product price:Â $1,659.00
/ea
Free Shipping & Returns
Key Features
Length
75 in
Depth
17.5 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2020000300
Zoro #
G715695451
UPC #
848150061676
Country of Origin
United States
Dimensions
Length
75 in
Depth
17.5 in
Details
Color
Gray
Material
Aluminum
Description
Meet the Sure Shade Power Bimini by Lippert Components, the innovative, electric shade solution that takes the hassle out of manually setting up and adjusting your pontoon or deck boat's top. At the end of a long day, the last thing any boater wants to do is to put their bimini shade into storage mode, especially when it's too dark to see what you're doing! With the flip of a switch or with a convenient remote control, the SureShade Power Bimini automatically gives you the shade you want, where you want, the moment you want it. It's that easy. Powered by two, heavy-duty 12V DC electric actuators, you can easily operate this shade at the helm with a switch or the optional key chain remote control. Within seconds, you can go from sitting in the shade to soaking up the sun. It even works for bow cabanas on some larger yachts. The Power Bimini also comes with a telescoping frame that fit boats ranging from 92 inches to 102 inches wide. Plus, it offers 30 percent more coverage than a standard bimini top with a 10 foot long canvas cover made from marine-grade, fade-resistant materials. This durably fabricated canvas even comes equipped with zippered pockets and a boot for easy storage when you're not using it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.