Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM FISHING Walk Thru Windshield, Outboard Fits 23ft 6in L up to 100in W Black
- Mfr # WSAVWT23100B-BLK
- Zoro # G511565705
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 100" WIDTH
Series
Windstorm
For Use With
ALUMINUM FISHING - Walk Thru Windshield w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSAVWT23100B-BLK
- Zoro #
- G511565705
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 23'6" LENGTH up to 100" WIDTH
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- ALUMINUM FISHING - Walk Thru Windshield w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Black