Shop EEVELLE
See all product information
Create Account
Boat Cover ALUMINUM V JON Center Console Inboard Fits 11ft 6in L up to 70in W Burgundy
Mfr # SCAVJCC1170-BRG
Zoro # G311551298
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 11'6" LENGTH up to 70" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
ALUMINUM V JON - Center Console Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCAVJCC1170-BRG
- Zoro #
- G311551298
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 11'6" LENGTH up to 70" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- ALUMINUM V JON - Center Console Inboard
- Color
- Burgundy
- Series
- Silvercloud
- Item
- Boat Cover