Cam-Lock Support Pole
- Mfr # X70A-TIP
- Zoro # G224011889
product price:Â
$
27.79
/ea
Key Features
Length Range
40"-70"
Height
39 in
Width
1 in
Length
40"-70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X70A-TIP
- Zoro #
- G224011889
- UPC #
- 812599020228
- Country of Origin
- Unknown
Dimensions
- Length Range
- 40"-70"
- Height
- 39 in
- Width
- 1 in
- Length
- 40"-70 in
Description
The telescoping cam lock support poles have die cast collars and stainless steel components, allowing them to hold a staggering 170 lbs; that is over twice the weight of standard thumbscrew mooring poles. The aluminum tubing is light weight, anodized, and heat treated to make sure it can withstand any climate, and with the added strength of a ribbed profile this pole is designed to last. A synthetic TPE rubber crutch tip protects your boat's flooring from scuffs or marring.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.