Boat Cover ALUMINUM V JON Center Console Inboard Fits 13ft 6in L up to 70in W Royal

  • Mfr # SFAVJCC1370-RYL
  • Zoro # G111540850
product price: 
$
957.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 13'6" LENGTH up to 70" WIDTH
For Use With
ALUMINUM V JON - Center Console Inboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFAVJCC1370-RYL
Zoro #
G111540850
UPC #
-
Country of Origin
United States

Details

Application
Fits 13'6" LENGTH up to 70" WIDTH
For Use With
ALUMINUM V JON - Center Console Inboard
Series
Windstorm Elite Sunflair
Color
Royal
Item
Boat Cover
Material
SUNFLAIR Fabric

Ratings & reviews