Shop EEVELLE

Boat Cover BASS BOAT Angled Transom Inboard Fits 12ft 6in L up to 80in W Khaki

  • Mfr # SFATB1280-KHA

  • Zoro # G211553125


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 12'6" LENGTH up to 80" WIDTH
For Use With
BASS BOAT - Angled Transom Inboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFATB1280-KHA
Zoro #
G211553125
UPC #
-
Country of Origin
United States

Details

Application
Fits 12'6" LENGTH up to 80" WIDTH
For Use With
BASS BOAT - Angled Transom Inboard
Material
SUNFLAIR Fabric
Color
Khaki
Item
Boat Cover
Series
Windstorm Elite Sunflair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.